Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

LED Illumination Vest

4.75 (4)
Girth (cm)
Up to 120
Battery Life (hours)
(When using two AA alkaline batteries) 130 hours or more consecutive
LED
Sixteen
LED Color
Red
Clothes Length (cm)
60
Waist (cm)
Free (up to 120)
Power
AA batteries Two
Tape Width (mm)
60
Material
PVC (reflective tape), nylon mesh
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Navy blue x yellow (tape) 1PC 1 2060 40522614 26.99 SGD
In stock
Yellow x yellow (tape) 1PC 1 2060 40522605 26.99 SGD
In stock
Navy blue x white (tape) 1PC 1 2060 40522623 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Wearing on the street relief of a car
5
From Japan
On 2017-02-13 02:41:48
It was definitely done better than similar items sold at home centers! It should be somewhat high, though. It is very good item without disconnection at present.
This review is about item#40522605.
Subway construction · Tunnel construction etc.
4
From Japan
On 2013-06-25 16:09:32
The best with LED light is purchased for the first time, but the price is cheap and it is bright as it is so I am satisfied. I do not know how much I use it because I have only used 2 days but I think if I do not break for about a year even if I try at least every day.
This review is about item#40522605.
Refueling work on highway construction vehicles
5
From Japan
On 2013-05-30 09:09:27
It is lightweight, compact size, plus it was inexpensive and we are very satisfied. There is no particular objection on the content of the item.
This review is about item#40522605.
Safety and health patrol
5
From Japan
On 2013-02-21 06:37:11
It is also Nan to say dissatisfaction at this price (lol) Because the battery case is "hard to open, it is hard to close", we need some ingenuity
This review is about item#40522605.

Related Products