Buy more than* S$200* and get FREE SHIPPING

Patrol Vest

4.83 (6)
Clothes Length (cm)
64
Material
Polyester reflective material coating (tape), 100% polyester (body)
Specification
Left and right large pocket, zip front opening
...see all>
Product Options
ADD TO CART
Waist (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Waist (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LB (up to 130) LB fluorescenceYellow 1PC 1 8188 40522657 15.25 SGD
In stock
LB (up to 130) LB fluorescenceGreen 1PC 1 8188 40522666 30.44 SGD
Shipped after 2017-12-04
Free (up to 115) One Size Fits All Green fluorescence 1PC 1 8188 40522641 15.55 SGD
In stock
Free (up to 115) One Size Fits All Fluorescent yellow 1PC 1 8188 40522632 15.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
I wear it in the early morning exercise
5
From Japan
On 2017-08-12 14:40:55
When wearing in the dark when exercising from 5 o'clock when the day becomes shorter, the car avoids knowing from afar.
This review is about item#40522632.
Safety measures for traffic accident treatment
5
From Japan
On 2016-08-08 03:17:28
Although the police officer in the field verification was wearing this item of this manufacturer, I was surprised! In the daytime accident scene it is conspicuous from the reflection waistcoat This is a recommended item!
This review is about item#40522632.
Port handling
4
From Japan
On 2016-04-19 16:00:22
Price is slightly higher
This review is about item#40522641.
Usually I walk in the evening
5
From Japan
On 2015-09-30 15:03:23
First of all, I want you to maintain the price and keep the number of deposits that can be purchased.
This review is about item#40522632.
Delivery by motorcycle
5
From Japan
On 2014-05-05 17:43:16
Convenient because there is a pocket. I use it every day for about three months, but the glittering part does not crack. I think that it is a good product.
This review is about item#40522641.
Walking in the street
5
From Japan
On 2013-02-06 13:37:38
Can be used even with light and light rain which is well recognized Free size · Because it is the best, it has a large fastener pocket that can be mounted on the coat so it is convenient
This review is about item#40522632.

Related Products