Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Clothes Length (cm)
64
Waist (cm)
(Adjustable up to 140) free
Size
One Size Fits All
Color
Fluorescent yellow
Material
Polyester reflective material coating (tape), 100% polyester (body)
Specification
Left and right large pocket, zip front opening, size adjustment hook and loop fastener tape
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 8177 40522675 -
Discontinued
[x]
ADD TO CART