Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Safety Shoes, Safe Mate Work

3.00 (2)
Foot Width
4E, 4E
Standard Weight (g/1 leg)
615(26.0cm), 615(26.0cm)
Material (Sole)
Urethane double bottom (oil), Double bottom urethane (oil)
Material (Skin)
Leather (shoes destination), PVC, Leather (shoes destination), PVC
Length (cm)
25.5(26.0cm), 25.5(26.0cm)
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24, 24 1Pair 1 9988 40522702 65.99 SGD
Shipped after 2018-05-10
25, 25 1Pair 1 9988 40522727 66.99 SGD
Shipped after 2018-07-03
26.5, 26.5 1Pair 1 9988 40522754 70.99 SGD
In stock
27, 27 1Pair 1 9988 40522763 70.99 SGD
Shipped after 2018-07-03
28, 28 1Pair 1 9988 40522772 70.99 SGD
In stock
29, 29 1Pair 1 9988 40522781 109.99 SGD
Shipped after 2018-05-10
26, 26 1Pair 1 9988 40522745 70.99 SGD
In stock
24.5, 24.5 1Pair 1 9988 40522711 109.99 SGD
Shipped after 2018-05-10
25.5, 25.5 1Pair 1 9988 40522736 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2015-04-23 15:23:16
Although it is suitable for work, I did not think that it was a high cut so far.
This review is about item#40522772.
Automobile repair work
2
From Japan
On 2013-08-10 21:55:40
Since "Sundance safety half-boots CN-25L" which I purchased earlier has got a little tired, I tried purchasing this product in the same price range. Since our feet are wide Takashi Kai, Wise 4E is a prerequisite condition. When bending the toes and squatting position, the toes end bracket bites in a bit. Velcro belt is short overall, so it may be bad for the thicker calf to belt. The material of the shoe is also a little hard, I use it for about 7 to 80 hours but because I am not familiar with my feet, I feel tired very much. Again I will purchase "Sundance safety half boots CN-25L" again.
This review is about item#40522754.

Related Products