Buy more than* S$200* and get FREE SHIPPING

Jump Shoes Katsutonbi FT-1200

4.50 (2)
Material (toe core)
resin
Foot Width
3E
Standard Weight (g/1 leg)
370(26.0cm)
Material (Sole)
Amegomu bottom
Material (Skin)
Cotton canvas, rubber reinforcing
...see all
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5 white 1Pair 1 FT-1200 40522964 35.09 SGD
Shipped after 2017-03-07
25.5 Navy 1Pair 1 FT-1200 40523061 35.09 SGD
Shipped after 2017-03-07
26.5 Navy 1Pair 1 FT-1200 40523086 35.09 SGD
Shipped after 2017-03-07
26.5 white 1Pair 1 FT-1200 40523007 35.09 SGD
Shipped after 2017-03-07
27 white 1Pair 1 FT-1200 40523016 35.09 SGD
In stock
25 Navy 1Pair 1 FT-1200 40523052 32.12 SGD
Shipped after 2017-03-02
26 Navy 1Pair 1 FT-1200 40523077 32.12 SGD
In stock
27 Navy 1Pair 1 FT-1200 40523095 35.09 SGD
Shipped after 2017-03-07
28 Navy 1Pair 1 FT-1200 40523104 35.09 SGD
Shipped after 2017-03-07
28 white 1Pair 1 FT-1200 40523025 35.09 SGD
Shipped after 2017-03-07
25.5 white 1Pair 1 FT-1200 40522982 35.09 SGD
Shipped after 2017-03-07
24 Navy 1Pair 1 FT-1200 40523034 35.09 SGD
Shipped after 2017-03-07
24.5 Navy 1Pair 1 FT-1200 40523043 35.09 SGD
Shipped after 2017-03-07
26 white 1Pair 1 FT-1200 40522991 35.09 SGD
Shipped after 2017-03-07
24 white 1Pair 1 FT-1200 40522955 35.09 SGD
N/A
25 white 1Pair 1 FT-1200 40522973 35.09 SGD
Shipped after 2017-03-07
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Ideal for indoor work site
5
From Japan
On 2016-05-25 17:21:42
It works in a room, just in case Us to protect the feet in the fall. It contains such protective material of plastic to toe When the toe hits, such as on a wall in a room And building example of corruption compared to iron Far-friendly,
This review is about item#40522982.
Use in the field indoor work
4
From Japan
On 2016-03-09 14:06:02
At the time of the indoor work in the field of safety shoes wear Very convenient. The toe portion is such thing of plastic At the time of the indoor finishing work in containing type Earlier it has come in handy because it is not made of iron. Good also can be tightened with Velcro. If after a little cheaper ☆ 5 but what's.
This review is about item#40522982.

Related Products