Buy more than* S$200* and get FREE SHIPPING

Antibacterial Deodorizing Oil Resistant Boots FOOT SAVER

3.64 (14)
Foot Width
3E, 3E
Standard Weight (g/1 leg)
575(26.0cm), 575(26.0cm)
Material (Sole)
PVC, PVC
Material (Skin)
PVC, PVC
Length (cm)
31(26.0cm), 31(26.0cm)
Color
white, White
...see all
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28, 28 1Pair 1 888-1 40523454 37.94 SGD
In stock
24, 24 1Pair 1 888-1 40523384 37.94 SGD
In stock
25, 25 1Pair 1 888-1 40523402 37.94 SGD
In stock
24.5, 24.5 1Pair 1 888-1 40523393 37.94 SGD
In stock
23.5, 23.5 1Pair 1 888-1 40523375 35.09 SGD
In stock
23, 23 1Pair 1 888-1 40523366 37.94 SGD
In stock
22.5, 22.5 1Pair 1 888-1 40523357 37.94 SGD
In stock
26, 26 1Pair 1 888-1 40523427 37.94 SGD
In stock
26.5, 26.5 1Pair 1 888-1 40523436 37.94 SGD
In stock
27, 27 1Pair 1 888-1 40523445 37.94 SGD
In stock
25.5, 25.5 1Pair 1 888-1 40523411 37.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 2
2 star 1
1 star 2
Review Rating: 3.64
14 Customer Reviews
The reviews are automatic translation.
Farm work
1
From Japan
On 2017-06-08 17:42:21
I misunderstood that it was made in Japan that I always looked at only the name and purchased it. Cracking occurred in about a month using it, and when surprised and I often looked at the shoes it was made in China. Although it is cheap about 1,000 yen indeed, although it has two years made in Japan ...
In a food manufacturing factory
4
From Japan
On 2017-03-30 14:40:05
I think it's a little lighter and lighter than other companies, but since it can not take on the strange shape of the habit attached to the box as it is, it is anxious when wearing or working. I think that it is necessary to devise such a way that it does not break the shape of boots. For example, doing stuffing inside.
This review is about item#40523402.
Food service manufacturing kitchen
3
From Japan
On 2016-12-21 21:46:05
I think that it should be improved if it is cheap and easy to use, but dirt easily adheres.
This review is about item#40523375.
Works where the skirt becomes dirty in safety shoes
5
From Japan
On 2016-05-08 16:30:41
Mainly raise the rice fields such as car wash, but it is strong and lasts long. Next time I want to buy a safety type with two covers.
This review is about item#40523445.
Work in the water
4
From Japan
On 2016-03-01 14:40:45
comfortable
This review is about item#40523393.
Field work
5
From Japan
On 2016-01-14 07:15:28
It is strong. I am satisfied with the goods I expected.
This review is about item#40523427.
Outdoor work in general
1
From Japan
On 2015-06-26 20:55:35
The inner sole was too thin, it turned out to be ineffective while being wearing for a while, and it was biased in the inside. The boots themselves are normal.
This review is about item#40523427.
Work in the kitchen, such as cooking
4
From Japan
On 2015-06-19 14:44:07
It is light and easy to move. Also, it is also good to not slip.
This review is about item#40523445.
When displayed at a shop
5
From Japan
On 2015-04-08 17:08:42
It is quite reasonable as a boots of this hand. Although it is still a few days to use, I feel like I'm likely to have it in half a year.
This review is about item#40523454.
For kitchen work
2
From Japan
On 2014-12-11 10:54:41
Price is reasonably cheap. But the shoe sole is decreasing too quickly. There was a crack in the soles in just two months. This is abnormal though it is not working in the kitchen while stepping on pieces of glass etc. I bought two pairs, but both feet were the same symptoms. I will purchase things from other manufacturers from now on.
This review is about item#40523454.

Related Products