Buy more than* S$200* and get FREE SHIPPING

Pure Cotton Gloves

3.50 (2)
Mass (g/dozen)
800
Gauge Number
7
Number of Threads
6 this story
Overall Length (cm)
26
Material
100% cotton
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12Pair) 1 1050 40523463 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used in steel sheet cutting operation
4
From Japan
On 2017-03-01 08:13:18
I am continuing to use it almost satisfied, but there seems to be another lot and products of good lot.
This review is about item#40523463.
Prohibited Processing
3
From Japan
On 2016-05-31 14:28:41
Goods are not bad, but it is quick to deteriorate in metal working operations
This review is about item#40523463.

Related Products