Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pure Cotton Super Long Rubber Gloves

Mass (g/dozen)
About 1000
Gauge Number
7
Number of Threads
11 volumes
Overall Length (cm)
28
Size
One Size Fits All
Material
100% Cotton
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12Pair) 1 2300-LG 40523497 22.99 SGD
In stock
ADD TO CART

Related Products