Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Outside Dimension (mm) Ring Inner Diameter (phi mm) Thickness t (mm) Type Material Card Size(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension (mm) Ring Inner Diameter (phi mm) Thickness t (mm) Type Material Card Size(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
43x25 20 4 Double-sided display for (small) PP 23x17 1PC 1 Naf -S215 00373835 2.99 SGD
In stock
60x21 17 3 Single-sided display PE 42x17 1Pack(6Sheet) 1 Naf -S200 40522343 3.99 SGD
In stock
62x25 20 4 Double-sided display (large) PP 42x17 1Pack(3Sheet) 1 Naf -S210 40522352 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Fixture supplement
5
From Japan
On 2017-04-06 07:49:49
I bought it for a new key. It is a standard. No problem.
This review is about item#40522343.
To sort camping tools
5
From Japan
On 2015-08-04 23:04:50
Increasing camping instruments, similar bags with various parts, names and easy to organize by color coding.
This review is about item#40522343.
Building management key For individual use plate
3
From Japan
On 2015-05-22 10:41:19
It is convenient to have both a key link and a hook link (upper and lower two links)
This review is about item#40522352.
Key management
4
From Japan
On 2013-10-10 23:20:01
Multiple wire locks for bicycles Buy 2 sets for padlock management and match colors Adjustable key Spare key divided into 2 types
This review is about item#40522343.
For warehouse key
5
From Japan
On 2013-09-03 21:22:45
Kokuyo's are always using.
This review is about item#40522343.

Related Products