Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Soft Key Holder Type Tagging

4.67 (3)
Thickness t (mm)
Face /0.3, back /0.2
Type
For single-sided display
Color
Blue, Black, Green, Red, White and Yellow (1 piece each)
Material
Olefinic system resin
...see all>
Product Options
ADD TO CART
Card Size(mm) Outside Dimension (mm) Ring Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Card Size(mm) Outside Dimension (mm) Ring Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45x28 62x33 13 1Pack(6Sheet) 1 NAFU-S220 40522361 4.99 SGD
In stock
42x17 57x22 11 1Pack(6Sheet) 1 NAF-S225 40522377 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Key organization
5
From Japan
On 2016-08-08 17:00:52
I think that it is easy to see because the area for filling in the letters is wide. There is no problem in softness and durability for the part that you normally use.
This review is about item#40522361.
Mobile for company key
4
From Japan
On 2016-05-18 14:46:10
It is user-friendly.
This review is about item#40522361.
Enter the room number of the apartment and connect it to the key
5
From Japan
On 2014-05-29 15:18:13
Until now I used stickers and hard holders but it is thin and easy to use. There are about 10 rooms in the apartment, so we had around 10 colors. It is not bulky and I am very satisfied.
This review is about item#40522377.

Related Products