Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Key Hanger

4.67 (3)
Materials (hook)
Brass, nickel-plated (phi2.8mm)
Material (Body)
PMMA (white) with adhesive
...see all>
Product Options
ADD TO CART
Outer Dimensions (Width x Depth x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions (Width x Depth x Height)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Station 1 per) 33x30x27 1PC 1 KH-20 40522465 14.99 SGD
In stock
(Station 1 per) 33 x 30 x 27 1PC 1 KH-15 40522456 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Posting hanger
5
From Japan
On 2018-03-06 09:40:54
For quite a while, I use it to hang a bulletin board on the site. It has good durability and good appearance.
This review is about item#40522465.
Used for office use
5
From Japan
On 2016-05-08 16:55:25
The glue surface is strong
This review is about item#40522456.
Hang the stationery
4
From Japan
On 2015-02-02 19:32:25
Adhesive power of double sided tape is also strong, and somewhat heavy objects are suspended.
This review is about item#40522465.

Related Products