Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Key Cabinet

5.00 (1)
Outer Dimensions (Width x Depth x Height)(mm)
342x39x251
Number of Storage
Twenty
Material
Body drawer: polystyrene (PS) resin
Accessories
Key ring type name tag (naphthoquinone-200B RYW) each five, heading seal, wall hook
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KH-KS1 40522474 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Key arrangement / storage
5
From Japan
On 2015-06-18 08:34:00
Easy to use
This review is about item#40522474.

Related Products