Buy more than* S$200* and get FREE SHIPPING

Folding Chair

3.40 (5)
Seat Height (mm)
47
Pipe Diameter (phi mm)
19
Thickness (mm)
(Pipe) 1
Depth (mm)
430
Height (mm)
750
Color
Silver/ Black
Weight (kg)
2.82
Width (mm)
330
Material
Steel (powder coating), polyurethane foam, synthetic leather
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YZX-35SB 40522492 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
It is a grand chair seat
5
From Japan
On 2017-09-08 06:07:51
A small seat in a festival place such as a restaurant I am using it. It is very strong and good item
This review is about item#40522492.
It is a purpose of sitting a little. Working in the kitchen?
3
From Japan
On 2017-03-02 16:29:44
Because it is a choice of choi sitting, it does not place emphasis on the comfort and emphasis on compactness by folding. Although it is comfortable at first at first, since the seat surface is small and the cushioning property is not large, it may not be for a long time. But, it may be enough for children. There is also a backrest, but be careful as you may turn over if you deposit too much.
This review is about item#40522492.
For players' breaks at service points of automobile competition
5
From Japan
On 2017-02-01 23:32:32
It is light and does not take up space when folded up, so it can be used with confidence as it is pretty solid. Previously I used a round chair, but this one is convenient to save space when moving.
This review is about item#40522492.
Emergency use when there are not enough chairs
2
From Japan
On 2015-09-08 16:21:48
It is cheap and compact. Sitting comfort and usability are not very good. I think that it is good for how to use it for a short time emergency. In that sense I am so satisfied.
This review is about item#40522492.
For workplace breaks
2
From Japan
On 2013-09-11 22:07:59
The price is satisfactory, but it is hard to open anyway. I opened while pulling the safety pin but I bought two customers but both are very hard. I expect improvement so that it can be developed more easily.
This review is about item#40522492.