Buy more than* S$200* and get FREE SHIPPING

P Cut Tape

AS ONE Part Number
1-9211-02
Adhesive Force (N/25mm)
13 (to stainless steel)
Tensile Strength (N/25mm)
100
Elongation (%)
20
Tape Thickness (mm)
0.155
Tape Length (m)
50
Base Material
Polyethylene cross
Tape Width (mm)
50
Color
White (transparent)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 No.4140 40523822 15.99 SGD
In stock
ADD TO CART

Related Products