Buy more than* S$200* and get FREE SHIPPING

Work Shoes 6406

4.50 (4)
Foot Width
2E, 2E
Standard Weight (g/1 leg)
250, 250
Material (Sole)
Gum, Gum
Material (Skin)
cotton, Cotton
...see all>
Product Options
ADD TO CART
Color Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
white, White 25, 25 1Pair 1 6406 40969214 24.99 SGD
Shipped after 2018-01-24
Navy, Navy 28, 28 1Pair 1 6406 40969196 24.99 SGD
In stock
Navy, Navy 25, 25 1Pair 1 6406 40969144 24.99 SGD
In stock
white, White 28, 28 1Pair 1 6406 40969266 24.99 SGD
In stock
white, White 26.5, 26.5 1Pair 1 6406 40969241 21.99 SGD
In stock
white, White 25.5, 25.5 1Pair 1 6406 40969223 22.99 SGD
Shipped after 2018-01-24
Navy, Navy 26, 26 1Pair 1 6406 40969162 24.99 SGD
In stock
Navy, Navy 26.5, 26.5 1Pair 1 6406 40969171 24.99 SGD
In stock
Navy, Navy 27, 27 1Pair 1 6406 40969187 24.99 SGD
In stock
white, White 26, 26 1Pair 1 6406 40969232 24.99 SGD
In stock
white, White 27, 27 1Pair 1 6406 40969257 34.99 SGD
In stock
Navy, Navy 25.5, 25.5 1Pair 1 6406 40969153 24.99 SGD
In stock
white, White 24.5, 24.5 1Pair 1 6406 40969205 24.99 SGD
Shipped after 2018-01-24
Navy, Navy 24.5, 24.5 1Pair 1 6406 40969135 24.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Everyday use
5
From Japan
On 2017-05-24 18:14:24
I am using it not only at the time of work but also on a daily basis. Comfortable to wear, very satisfied.
This review is about item#40969135.
During carpentry work
5
From Japan
On 2017-04-24 09:39:42
I like it very easy. An affordable price is fine.
This review is about item#40969187.
Roof repair
5
From Japan
On 2014-06-24 06:44:48
It is used when repairing the roof tile, it is light and hard to slip.
This review is about item#40969153.
Light cargo transportation work
3
From Japan
On 2013-07-23 17:44:43
I think that it is better if the heel part is deep a little more.
This review is about item#40969144.

Related Products