Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Work Shoes Oyakata Torasan No.1

3.25 (4)
Foot Width
3E
Standard Weight (g/1 leg)
265(26cm)
Material (Sole)
Gum
Material (Skin)
cotton
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.5 blue 1Pair 1 #1 40969275 41.99 SGD
Shipped after 2018-05-09
24 blue 1Pair 1 #1 40969302 41.99 SGD
Shipped after 2018-05-09
26.5 blue 1Pair 1 #1 40969354 41.99 SGD
Shipped after 2018-05-07
23.5 white 1Pair 1 #1 40969415 41.99 SGD
Shipped after 2018-05-09
25.5 white 1Pair 1 #1 40969451 31.99 SGD
Shipped after 2018-05-07
25.5 black 1Pair 1 #1 40969573 41.99 SGD
Shipped after 2018-05-07
23 blue 1Pair 1 #1 40969284 41.99 SGD
Shipped after 2018-05-09
23.5 blue 1Pair 1 #1 40969293 41.99 SGD
Shipped after 2018-05-09
23 white 1Pair 1 #1 40969406 41.99 SGD
Shipped after 2018-05-09
26.5 white 1Pair 1 #1 40969476 41.99 SGD
Shipped after 2018-05-07
28 black 1Pair 1 #1 40969616 29.99 SGD
In stock
25 blue 1Pair 1 #1 40969327 41.99 SGD
Shipped after 2018-05-07
24 white 1Pair 1 #1 40969424 41.99 SGD
Shipped after 2018-05-09
24.5 white 1Pair 1 #1 40969433 41.99 SGD
Shipped after 2018-05-07
26 white 1Pair 1 #1 40969467 41.99 SGD
Shipped after 2018-05-07
29 white 1Pair 1 #1 40969503 41.99 SGD
Shipped after 2018-05-09
23 black 1Pair 1 #1 40969521 41.99 SGD
Shipped after 2018-05-09
29 black 1Pair 1 #1 40969625 29.99 SGD
Shipped after 2018-05-07
24.5 blue 1Pair 1 #1 40969311 41.99 SGD
Shipped after 2018-05-07
26 blue 1Pair 1 #1 40969345 41.99 SGD
Shipped after 2018-05-07
28 white 1Pair 1 #1 40969494 41.99 SGD
Shipped after 2018-05-09
22.5 black 1Pair 1 #1 40969512 41.99 SGD
Shipped after 2018-05-09
25 black 1Pair 1 #1 40969564 28.99 SGD
Shipped after 2018-05-07
25.5 blue 1Pair 1 #1 40969336 41.99 SGD
Shipped after 2018-05-07
27 blue 1Pair 1 #1 40969363 41.99 SGD
Shipped after 2018-05-07
28 blue 1Pair 1 #1 40969372 41.99 SGD
Shipped after 2018-05-09
29 blue 1Pair 1 #1 40969381 109.99 SGD
Shipped after 2018-05-09
22.5 white 1Pair 1 #1 40969397 41.99 SGD
Shipped after 2018-05-09
25 white 1Pair 1 #1 40969442 41.99 SGD
Shipped after 2018-05-07
27 white 1Pair 1 #1 40969485 41.99 SGD
Shipped after 2018-05-07
23.5 black 1Pair 1 #1 40969537 41.99 SGD
Shipped after 2018-05-09
24 black 1Pair 1 #1 40969546 41.99 SGD
Shipped after 2018-05-09
24.5 black 1Pair 1 #1 40969555 109.99 SGD
Shipped after 2018-05-07
26 black 1Pair 1 #1 40969582 41.99 SGD
Shipped after 2018-05-07
26.5 black 1Pair 1 #1 40969591 28.99 SGD
In stock
27 black 1Pair 1 #1 40969607 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Work shoes
3
From Japan
On 2017-07-15 21:35:47
Because the shoe sole is thin, vibration absorption is not so good. Long legs get tired a little. However, the hallux valgus is less rounded and does not hurt. Ease of care and easy to wear.
This review is about item#40969293.
Roof painting work
4
From Japan
On 2017-06-18 20:13:37
At the summer of 27 degrees and above and the roof of the heat with heat is getting hot but the other times are good work shoes for bags
This review is about item#40969467.
For normal wear
5
From Japan
On 2014-06-23 23:05:03
In the absence of the size of 29 cm, this price is attractive! Although it was difficult even at 29cm in a certain shoe special shop, this product is genuine 29cm size, the width is also moderate, the shoe sole is moderately soft and very easy to wear. I have been wearing it for nearly a year, but there is no collapse of the crackling part, feeling to wear still more. Just a deodorant coating? Because unique odor is worrisome, I try to wear new items even after washing.
This review is about item#40969625.
Carpenters, farm work, others
1
From Japan
On 2014-01-30 09:25:03
It feels good to fit the feet, especially without feeling uncomfortable with the feeling I wear. Although it was not a problem, it was disappointing that the seams in the upper rubber part got frayed around 2 months ago.
This review is about item#40969573.

Related Products