Buy more than* S$200* and get FREE SHIPPING

Work Shoes Oyakata Torasan No.2

4.33 (3)
Foot Width
3E
Standard Weight (g/1 leg)
340
Material (Sole)
Gum
Material (Skin)
cotton
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 blue 1Pair 1 #2 40969634 41.99 SGD
Shipped after 2018-02-28
24 black 1Pair 1 #2 40969713 41.99 SGD
Shipped after 2018-02-27
24.5 black 1Pair 1 #2 40969722 35.99 SGD
Shipped after 2018-02-28
25 black 1Pair 1 #2 40969731 41.99 SGD
Shipped after 2018-02-28
25.5 black 1Pair 1 #2 40969747 45.99 SGD
Shipped after 2018-02-27
26 black 1Pair 1 #2 40969756 41.99 SGD
Shipped after 2018-02-27
26 blue 1Pair 1 #2 40969677 31.99 SGD
Shipped after 2018-02-27
26.5 blue 1Pair 1 #2 40969686 41.99 SGD
Shipped after 2018-02-27
27 blue 1Pair 1 #2 40969695 45.99 SGD
Shipped after 2018-02-27
28 blue 1Pair 1 #2 40969704 41.99 SGD
Shipped after 2018-02-27
26.5 black 1Pair 1 #2 40969765 45.99 SGD
Shipped after 2018-02-27
27 black 1Pair 1 #2 40969774 35.99 SGD
Shipped after 2018-02-27
28 black 1Pair 1 #2 40969783 45.99 SGD
Shipped after 2018-02-27
24 gray 1Pair 1 #2 40969792 41.99 SGD
Shipped after 2018-02-27
25 gray 1Pair 1 #2 40969817 41.99 SGD
Shipped after 2018-02-27
25.5 gray 1Pair 1 #2 40969826 45.99 SGD
Shipped after 2018-02-27
26 gray 1Pair 1 #2 40969835 32.99 SGD
In stock
24.5 blue 1Pair 1 #2 40969643 41.99 SGD
Shipped after 2018-02-27
25 blue 1Pair 1 #2 40969652 45.99 SGD
Shipped after 2018-02-28
25.5 blue 1Pair 1 #2 40969661 41.99 SGD
Shipped after 2018-02-27
24.5 gray 1Pair 1 #2 40969801 41.99 SGD
Shipped after 2018-02-28
26.5 gray 1Pair 1 #2 40969844 45.99 SGD
Shipped after 2018-02-27
27 gray 1Pair 1 #2 40969853 41.99 SGD
Shipped after 2018-02-27
28 gray 1Pair 1 #2 40969862 41.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Roof painting work
4
From Japan
On 2017-03-06 18:55:26
Excellent work shoes except summer, I think that it is better not to slip than other products
This review is about item#40969835.
Rooftop waterproof renovation work
4
From Japan
On 2017-02-03 15:08:23
It is very similar to underground shoe bags, feeling very good, you can feel the coin of 10 yen ball in the back of the foot
This review is about item#40969677.
Roof construction
5
From Japan
On 2014-04-05 16:04:28
Easy to wear
This review is about item#40969747.

Related Products