Buy more than* S$200* and get FREE SHIPPING

Work Shoes

3.50 (2)
Foot Width
3E, 3E
Standard Weight (g/1 leg)
375, 375
Material (Sole)
Gum, Gum
Material (Skin)
cotton, Cotton
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5, 23.5 black, Black 1Pair 1 #6 40970133 33.99 SGD
Shipped after 2017-12-19
24, 24 black, Black 1Pair 1 #6 40970142 33.99 SGD
Shipped after 2017-12-18
24.5, 24.5 black, Black 1Pair 1 #6 40970151 34.27 SGD
In stock
22.5, 22.5 black, Black 1Pair 1 #6 40970115 33.99 SGD
Shipped after 2017-12-18
25, 25 black, Black 1Pair 1 #6 40970167 47.19 SGD
Shipped after 2017-12-15
24, 24 white, White 1Pair 1 #6 40970027 33.99 SGD
Shipped after 2017-12-19
24.5, 24.5 white, White 1Pair 1 #6 40970036 33.99 SGD
Shipped after 2017-12-19
25, 25 white, White 1Pair 1 #6 40970045 34.27 SGD
Shipped after 2017-12-15
25.5, 25.5 white, White 1Pair 1 #6 40970054 33.99 SGD
Shipped after 2017-12-19
24.5, 24.5 blue, Blue 1Pair 1 #6 40969914 47.19 SGD
Shipped after 2017-12-15
23, 23 white, White 1Pair 1 #6 40970002 33.99 SGD
Shipped after 2017-12-19
24, 24 blue, Blue 1Pair 1 #6 40969905 33.99 SGD
Shipped after 2017-12-18
25, 25 blue, Blue 1Pair 1 #6 40969923 33.99 SGD
Shipped after 2017-12-15
25.5, 25.5 blue, Blue 1Pair 1 #6 40969932 33.99 SGD
Shipped after 2017-12-15
26, 26 black, Black 1Pair 1 #6 40970185 129.90 SGD
Shipped after 2017-12-15
26.5, 26.5 black, Black 1Pair 1 #6 40970194 35.62 SGD
In stock
28, 28 black, Black 1Pair 1 #6 40970212 33.99 SGD
Shipped after 2017-12-15
29, 29 black, Black 1Pair 1 #6 40970221 129.90 SGD
Shipped after 2017-12-21
22.5, 22.5 white, White 1Pair 1 #6 40969993 33.99 SGD
Shipped after 2017-12-19
23.5, 23.5 white, White 1Pair 1 #6 40970011 33.99 SGD
Shipped after 2017-12-19
27, 27 black, Black 1Pair 1 #6 40970203 33.99 SGD
Shipped after 2017-12-15
27, 27 white, White 1Pair 1 #6 40970081 33.99 SGD
Shipped after 2017-12-18
28, 28 white, White 1Pair 1 #6 40970097 33.99 SGD
Shipped after 2017-12-18
26, 26 white, White 1Pair 1 #6 40970063 33.99 SGD
Shipped after 2017-12-19
26.5, 26.5 white, White 1Pair 1 #6 40970072 33.99 SGD
Shipped after 2017-12-18
26, 26 blue, Blue 1Pair 1 #6 40969941 33.99 SGD
Shipped after 2017-12-15
28, 28 blue, Blue 1Pair 1 #6 40969975 47.19 SGD
Shipped after 2017-12-15
23, 23 black, Black 1Pair 1 #6 40970124 33.99 SGD
Shipped after 2017-12-18
29, 29 white, White 1Pair 1 #6 40970106 33.99 SGD
Shipped after 2017-12-18
22.5, 22.5 blue, Blue 1Pair 1 #6 40969871 36.38 SGD
Shipped after 2017-12-18
26.5, 26.5 blue, Blue 1Pair 1 #6 40969957 34.94 SGD
Shipped after 2017-12-15
27, 27 blue, Blue 1Pair 1 #6 40969966 33.99 SGD
Shipped after 2017-12-15
29, 29 blue, Blue 1Pair 1 #6 40969984 -
Discontinued
[x]
23, 23 blue, Blue 1Pair 1 #6 40969887 33.99 SGD
Shipped after 2017-12-19
23.5, 23.5 blue, Blue 1Pair 1 #6 40969896 33.99 SGD
Shipped after 2017-12-19
25.5, 25.5 black, Black 1Pair 1 #6 40970176 34.27 SGD
Shipped after 2017-12-15
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For bicycles
4
From Japan
On 2017-07-13 12:27:44
I was looking for something like this. I can firmly fix my ankle, so rubber soil can not be slippery as it so stuck. It is also good that you can use without fuss because it is cheap.
This review is about item#40970167.
Farm work
3
From Japan
On 2013-11-05 17:44:59
I am tired because my shoe soles are thin, and my feet are cold. Improvement was made by entering a medium formula.
This review is about item#40970185.

Related Products