Buy more than* S$200* and get FREE SHIPPING

Work Shoes

5.00 (1)
Material (toe core)
resin, Resin
Foot Width
3E, 3E
Standard Weight (g/1 leg)
355, 355
Material (Sole)
Gum, Gum
Material (Skin)
cotton, Cotton
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27, 27 black, Black 1Pair 1 #10 40970544 39.99 SGD
Shipped after 2018-04-26
25.5, 25.5 blue, Blue 1Pair 1 #10 40970422 37.99 SGD
Shipped after 2018-05-01
26, 26 blue, Blue 1Pair 1 #10 40970431 37.99 SGD
Shipped after 2018-05-01
24, 24 black, Black 1Pair 1 #10 40970483 37.99 SGD
Shipped after 2018-04-27
24.5, 24.5 black, Black 1Pair 1 #10 40970492 37.99 SGD
Shipped after 2018-05-01
25.5, 25.5 black, Black 1Pair 1 #10 40970517 37.99 SGD
Shipped after 2018-07-24
26, 26 black, Black 1Pair 1 #10 40970526 37.99 SGD
Shipped after 2018-05-01
26.5, 26.5 blue, Blue 1Pair 1 #10 40970447 37.99 SGD
Shipped after 2018-05-01
27, 27 blue, Blue 1Pair 1 #10 40970456 37.99 SGD
Shipped after 2018-05-01
28, 28 blue, Blue 1Pair 1 #10 40970465 37.99 SGD
Shipped after 2018-05-07
29, 29 blue, Blue 1Pair 1 #10 40970474 37.99 SGD
Shipped after 2018-05-01
25, 25 black, Black 1Pair 1 #10 40970501 37.99 SGD
Shipped after 2018-05-01
29, 29 black, Black 1Pair 1 #10 40970562 46.99 SGD
Shipped after 2018-05-01
26.5, 26.5 black, Black 1Pair 1 #10 40970535 37.99 SGD
Shipped after 2018-05-01
28, 28 black, Black 1Pair 1 #10 40970553 39.99 SGD
In stock
24, 24 blue, Blue 1Pair 1 #10 40970395 -
Discontinued
[x]
24.5, 24.5 blue, Blue 1Pair 1 #10 40970404 37.99 SGD
Shipped after 2018-05-01
25, 25 blue, Blue 1Pair 1 #10 40970413 37.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As work shoes at the wooden workshop
5
From Japan
On 2016-08-21 00:55:00
I use it for work in the furniture workshop. Even if I buy expensive work shoes, I get dirty quickly, wood scraps enter and tears, so I used to shrink cheap sports shoes in 1 to 2 months and replaced them. I have patronized since I found this mother Toraa about a year ago. · Because it is a canvas, it can not be steamed. - Lightly with a simple structure, easy to wear off. · Will be washed freely and keep clean. · It is not cracked unlike vinyl. · Sole still has no pain. - Since it is a high-cut specification that covers up to the ankle, wood scraps do not enter inside while working comfortably. · Plastic core entering. Affordable price. As mentioned above, it is ideal work shoes for me. Strongly speaking, I'd like you to increase the color variation like that of the same manufacturer's women's series "Shibamata no Sakura" (^ ^
This review is about item#40970456.

Related Products