Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Boots for Gardening

3.50 (4)
Foot Width
3E
Standard Weight (g/1 leg)
425
Material (Sole)
Gum
Material (Skin)
cotton
Length (cm)
28 (L size, LL size)
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L(25-25.5) 1Pair 1 - 40970763 52.99 SGD
In stock
LL(26-26.5) 1Pair 1 - 40970772 53.99 SGD
In stock
3L(27-27.5) 1Pair 1 - 40970781 52.99 SGD
Shipped after 2018-05-07
S(23-23.5) 1Pair 1 - 40970745 52.99 SGD
Shipped after 2018-05-07
M(24-24.5) 1Pair 1 - 40970754 52.99 SGD
Shipped after 2018-05-01
XL(28) 1Pair 1 - 40970797 52.99 SGD
Shipped after 2018-05-07
SS(22-22.5) 1Pair 1 - 40970736 52.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Working on the ground
4
From Japan
On 2018-01-18 14:59:02
Because I went from 25.5 to 26 cm, I ordered 26 ~ 26.5 but it was big
This review is about item#40970772.
I returned it because it was a defective item
2
From Japan
On 2017-06-02 15:45:29
Chuck was caught from the fray of the fabric, it could not open and close, but returned it, but it was good as far as I wore it. I think that perhaps the actual comfort is also good.
This review is about item#40970736.
Wear it during farm work.
3
From Japan
On 2017-05-06 04:33:14
I bought it in the winter, but it was very cold around the toe, so I kept leaving to use after warming up.
This review is about item#40970763.
Agricultural use
5
From Japan
On 2016-09-29 18:04:07
Use of mowing machines, fingers on other agricultural work · Since the belt is attached, it is easy to work by hitting the feet.
This review is about item#40970754.

Related Products