Buy more than* S$200* and get FREE SHIPPING

Peel Off The Tape Repeatedly Pasted

4.20 (5)
Tape Width (mm)
15
...see all>
Product Options
ADD TO CART
Base Material TRUSCO Part Number Specification Tape Thickness (mm) Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material TRUSCO Part Number Specification Tape Thickness (mm) Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 441-8409 - 0.16 15 1pc 1 T3820 89629802 6.99 SGD
In stock
- 441-8417 - 1.35 4 1pc 1 T3960 (15X4) 89629811 9.99 SGD
In stock
Polyethylene foam - - 1 4 1Roll 1 T3410 40524005 11.99 SGD
In stock
Polyethylene foam - - 1 2 1Roll 1 T3630 40523987 6.99 SGD
In stock
Polyethylene foam - Transparent type 0.16 10 1Roll 1 T3810 40523996 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
A poster is posted on the wall
5
From Japan
On 2017-12-08 15:29:44
It was convenient to use conveniently. It is cheap and is the best.
This review is about item#40523996.
Used when fixing coil products to core material
4
From Japan
On 2016-07-21 09:15:11
The coil became easier to be peeled off from the core material, and the trouble decreased in automatic operation.
This review is about item#40523996.
Poster paste in the room
2
From Japan
On 2015-09-17 10:14:00
It is a revolutionary product that can be repeatedly applied, but imitation paper has fallen in a short time.
This review is about item#40523996.
Double window
5
From Japan
On 2014-10-12 22:08:56
Purchase for rain installation as double glazing countermeasures against room temperature control measures. The width was perfect for the rail and it was finished neatly. I am satisfied.
This review is about item#40524005.
Installation of parts of my car
5
From Japan
On 2013-09-18 14:24:33
I am satisfied very much because there was no affordable double-sided tape. I will continue to purchase
This review is about item#40523987.

Related Products