Buy more than* S$200* and get FREE SHIPPING

ACDC Clamp Meter

Purpose
Maintenance and inspection of automobile electric system., Maintenance and inspection of automobile electric system., Maintenance and inspection of automobile electric system., Maintenance and inspection of automobile electric system.
Sampling Speed
2 times / second
Continuity Check
BUZZER <120ohm
Storage Humidity Range
(No condensation) RH below 70%
Storage Temperature Range (degree c)
to 50
Auto Power-off
After the last operation, after 30 minutes About
Measured Conductor Diameter
Up to 13mm
Alternating Current (AC)
[Accuracy] + / [accuracy] + / [Range] 5000mA [resolution] 1mA -1.8% +5 dgt (40-1kHz), [range] 50A [resolution] 0.01A -1.8% +5 dgt (40-1kHz), [ [accuracy] + / Range] 100A [resolution] 0.01A -5.0% +5 dgt (40-1kHz)
DC Current
[Range] 5000mA [resolution] 1mA [accuracy] + / -1.8% +10 dgt, [range] 50A [resolution] 0.01A [accuracy] + / -1.8% +10 dgt, [range] 100A [resolution] 0.01A [accuracy ] + / -5.0% +10 dgt
DC Voltage
[Resolution] 0.1V [accuracy] + / [accuracy] + / [Range] 5V [resolution] 0.01V -1.0% + /-2dgt, [range] 300V -1.0% + /-2dgt
AC Voltage
[Accuracy] + / [accuracy] + / [Range] 5V [resolution] 0.01V -1.2% +5 dgt (40-1kHz), [range] 300V [resolution] 0.1V -1.2% +5 dgt (40-1kHz)
Body Dimensions (Width x Depth x Height) (mm)
72x35x220
Operating Humidity Range
(No condensation) RH below 80%
Display
5000 maximum count, character height 10mm
Resistance (omega)
[Accuracy] + / [accuracy] + / [Range] 500ohm [resolution] 0.1ohm -1.0% + /-2dgt, [range] 5kohm [resolution] 1ohm -1.0% + /-2dgt, [range] 50kohm [resolution] [resolution] 100ohm [accuracy] + / 10ohm [accuracy] + / -1.0% + /-2dgt, [range] 500kohm -1.0% + /-
Body Weight (g)
(Including battery) About 210
Power
This single 4x2
Operating Temperature Range (deg C)
0 to 40
Accessories
Test leads, battery, instruction manual, carrying case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MT-119 40524023 409.90 SGD
In stock
ADD TO CART

Related Products