Buy more than* S$200* and get FREE SHIPPING

Tool Roll

4.20 (5)
Purpose
Electric construction and various repairs.
Number of Holders
Socket holder 7 (9.5 square), 8 (6.35 square)
Number of Pockets
22
Height (mm)
355
Weight (kg)
0.3
Width (mm)
670
Material
Polyester
TRUSCO Part Number
275-6501
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TTR-670 08379883 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Electrical work
4
From Japan
On 2017-09-16 21:12:16
I wanted a roll bag for business trips so I bought it I almost enter the tool that I want to put in, it is easy to put in and out tools Size feeling is just right. What is different from other roll bags Is it that the socket holder is attached to the bag body The problem is that this socket holder is fragile I think that it was good if we could replace it with detachable type if possible
This review is about item#8379883.
To the tool holder of the motorcycle maintenance
4
From Japan
On 2014-09-02 13:17:02
I will use a roll type tool holder for the first time. Until then it was stored in two 100-pouch pouches, but due to this change, the overall size has grown quite large. To that extent, I do not think it will increase the amount that can be stored, but it has not increased much. Just because listiness got higher, I got less stress as the tool I wanted to put out got out soon. I am concerned about durability. A little thick cloth was good. After winding, the string to be fixed is also good. It might be better to wear a belt that separates your hem etc separately.
This review is about item#08379883.
Motorcycle tool
5
From Japan
On 2013-10-06 20:58:34
I enter more than I thought. I am strong and I like it.
This review is about item#08379883.
Use for easy business trip etc.
4
From Japan
On 2013-04-18 13:05:57
Very easy to use
This review is about item#08379883.
Portability of general tools.
4
From Japan
On 2007-10-12 22:33:28
It can be housed compactly Unless you put a heavy tool, the tool does not pop out so it is safe.
This review is about item#08379883.

Related Products