Buy more than* S$200* and get FREE SHIPPING

Hex Bolt, Nut

Nominal Designation of Screw
W1/2
Dimensions k (mm)
9
Dimensions e (mm)
24.2
Dimension S (mm)
21
Number of Threads
12
Finishing Material
Iron / Uniqlo plating
Type
All screw
...see all
Product Options
ADD TO CART
Dimensions (Designation d x Length L)(inchxmm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Designation d x Length L)(inchxmm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
W1/2 x25 25 1PC 1 W1/2 x25 40573547 1.37 SGD
Shipped after 2017-09-25
W1/2 x32 32 1PC 1 W1/2 x32 40573556 1.47 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products