Buy more than* S$200* and get FREE SHIPPING

ULTRA e-POWER A type

5.00 (2)
Angle (Degree)
40
Upper Belt Width (mm)
12.5
Operating Temperature Range (deg C)
-30-+90
Belt Height (mm)
9
...see all>
Product Options
ADD TO CART
Belt Pitch Circumference (mm) Effective Pitch Lap Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Pitch Circumference (mm) Effective Pitch Lap Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
787 31   1pc 1 A31 40574344 34.99 SGD
Shipped after 2018-05-31
889 35   1pc 1 A35 40574387 34.99 SGD
Shipped after 2018-05-30
940 37 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A37 40574405 37.99 SGD
Shipped after 2018-05-31
1041 41   1pc 1 A41 40574441 33.99 SGD
Shipped after 2018-05-30
1067 42   1pc 1 A42 40574457 35.99 SGD
Shipped after 2018-05-31
1092 43   1pc 1 A43 40574466 35.99 SGD
Shipped after 2018-05-31
1168 46   1pc 1 A46 40574493 38.99 SGD
Shipped after 2018-05-31
1194 47   1pc 1 A47 40574502 37.99 SGD
Shipped after 2018-05-31
1219 48   1pc 1 A48 40574511 37.99 SGD
Shipped after 2018-05-31
1245 49   1pc 1 A49 40574527 37.99 SGD
Shipped after 2018-05-31
2083 82   1pc 1 A82 40574852 55.99 SGD
Shipped after 2018-05-30
762 30   1pc 1 A30 40574335 33.99 SGD
Shipped after 2018-05-31
1321 52   1pc 1 A52 40574554 38.99 SGD
Shipped after 2018-05-30
1499 59   1pc 1 A59 40574624 41.99 SGD
Shipped after 2018-05-30
1549 61   1pc 1 A61 40574642 42.99 SGD
Shipped after 2018-05-30
1702 67   1pc 1 A67 40574703 46.99 SGD
Shipped after 2018-05-30
1727 68   1pc 1 A68 40574712 46.99 SGD
Shipped after 2018-05-30
1778 70   1pc 1 A70 40574737 46.99 SGD
Shipped after 2018-05-30
1930 76   1pc 1 A76 40574791 51.99 SGD
Shipped after 2018-05-31
1981 78   1pc 1 A78 40574816 51.99 SGD
Shipped after 2018-05-30
2057 81   1pc 1 A81 40574843 55.99 SGD
Shipped after 2018-05-30
2362 93   1pc 1 A93 40574965 57.99 SGD
Shipped after 2018-05-30
965 38 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 A38 40574414 33.99 SGD
Shipped after 2018-05-30
991 39   1pc 1 A39 40574423 33.99 SGD
In stock
1143 45   1pc 1 A45 40574484 35.99 SGD
Shipped after 2018-05-31
1270 50   1pc 1 A50 40574536 37.99 SGD
Shipped after 2018-05-31
1422 56   1pc 1 A56 40574597 41.99 SGD
Shipped after 2018-05-31
1803 71   1pc 1 A71 40574746 48.99 SGD
Shipped after 2018-05-31
2007 79   1pc 1 A79 40574825 51.99 SGD
Shipped after 2018-05-30
2032 80   1pc 1 A80 40574834 51.99 SGD
Shipped after 2018-05-30
2235 88   1pc 1 A88 40574913 56.99 SGD
Shipped after 2018-05-30
2413 95   1pc 1 A95 40574983 57.99 SGD
Shipped after 2018-05-30
813 32   1pc 1 A32 40574353 34.99 SGD
Shipped after 2018-05-31
1118 44   1pc 1 A44 40574475 35.99 SGD
Shipped after 2018-07-19
1295 51   1pc 1 A51 40574545 38.99 SGD
Shipped after 2018-05-31
1626 64   1pc 1 A64 40574676 42.99 SGD
Shipped after 2018-05-30
2286 90   1pc 1 A90 40574931 56.99 SGD
Shipped after 2018-05-30
864 34   1pc 1 A34 40574371 34.99 SGD
Shipped after 2018-05-31
1600 63   1pc 1 A63 40574667 42.99 SGD
Shipped after 2018-05-30
1651 65   1pc 1 A65 40574685 42.99 SGD
Shipped after 2018-05-30
1829 72   1pc 1 A72 40574755 48.99 SGD
Shipped after 2018-05-30
1905 75   1pc 1 A75 40574782 48.99 SGD
Shipped after 2018-05-30
2311 91   1pc 1 A91 40574947 57.99 SGD
Shipped after 2018-05-30
1016 40   1pc 1 A40 40574432 35.99 SGD
Shipped after 2018-05-31
1346 53   1pc 1 A53 40574563 45.99 SGD
Shipped after 2018-05-31
1372 54   1pc 1 A54 40574572 38.99 SGD
Shipped after 2018-05-31
1575 62   1pc 1 A62 40574651 42.99 SGD
Shipped after 2018-05-31
1854 73   1pc 1 A73 40574764 48.99 SGD
Shipped after 2018-05-30
1880 74   1pc 1 A74 40574773 48.99 SGD
Shipped after 2018-05-30
838 33   1pc 1 A33 40574362 33.99 SGD
In stock
914 36   1pc 1 A36 40574396 33.99 SGD
In stock
1448 57   1pc 1 A57 40574606 41.99 SGD
Shipped after 2018-06-19
1473 58   1pc 1 A58 40574615 41.99 SGD
Shipped after 2018-05-31
1676 66   1pc 1 A66 40574694 46.99 SGD
Shipped after 2018-05-30
1956 77   1pc 1 A77 40574807 51.99 SGD
Shipped after 2018-05-30
2108 83   1pc 1 A83 40574861 55.99 SGD
Shipped after 2018-05-30
2134 84   1pc 1 A84 40574877 55.99 SGD
Shipped after 2018-05-31
2184 86   1pc 1 A86 40574895 56.99 SGD
Shipped after 2018-05-30
2210 87   1pc 1 A87 40574904 56.99 SGD
Shipped after 2018-05-30
2261 89   1pc 1 A89 40574922 56.99 SGD
Shipped after 2018-05-30
2337 92   1pc 1 A92 40574956 57.99 SGD
Shipped after 2018-05-30
2388 94   1pc 1 A94 40574974 57.99 SGD
Shipped after 2018-05-30
2438 96   1pc 1 A96 40574992 64.99 SGD
Shipped after 2018-05-30
1397 55   1pc 1 A55 40574581 38.99 SGD
Shipped after 2018-05-31
1524 60   1pc 1 A60 40574633 41.99 SGD
Shipped after 2018-05-31
1753 69   1pc 1 A69 40574721 46.99 SGD
Shipped after 2018-05-30
2159 85   1pc 1 A85 40574886 55.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I tried using it on a car fan belt and tried it.
5
From Japan
On 2016-08-28 02:07:51
I feel the goodness of response better than the genuine one, I feel the goodness of followability to the pulley even with the feeling bent by hand. The rubbery feeling is consolidated, durability and squealing of the belt are for the future.
This review is about item#40574353.
Motor drive
5
From Japan
On 2015-02-17 13:54:15
very good. I hope the same product will be available on M belt.
This review is about item#40574423.

Related Products