Buy more than* S$200* and get FREE SHIPPING

Silencer Silencer High Compact Slw-20S

5.00 (1)
Compatible Cylinder Tube Inner Diameter (mm)
100 - 200
Materials (elements)
PP sintering resin
Flow Rate (l/min (ANR))
6000
Fluid Temperature (Degree C)
5-60 (however, no freezing)
Assured Withstand Pressure (MPa)
1.5
Fluid
Compressed air
Silence Effect (dB)
30 or more
Dimensions C (mm)
18
Dimensions B (mm)
58.4
Dimensions E (mm)
19
Dimensions D (mm)
28
Dimensions A (mm)
75.4
Maximum Working Pressure (MPa)
1.0
Effective Sectional Area (mm2)
90
Operating Temperature Range (deg C)
-10?60 deg C (however, no freeze)"
Weight (g)
20
Material (Body)
Polyamid resin (Flame retardant resin UL94 standard V-0 suitable)
Color
White
Connection Diameter
3/4
TRUSCO Part Number
353-1678
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SLW-20S 34846847 11.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
A silencer of Achilles pressure
5
From Japan
On 2017-07-26 23:12:24
Because the air lift silencer was clogged, it made it to the main. Other silencers are expensive but this is COSPA good
This review is about item#34846847.

Related Products