Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ball Point Pen, "Acro Ball 150" Extra Fine

5.00 (3)
Maximum Diameter (phi mm)
11.4
Weight (g)
9.5
Overall Length (mm)
142
Material
Shaft sheath / recycled resin
...see all>
Product Options
ADD TO CART
Ink Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 0.5 Knock type 1PC 1 BAB-15EF-BB 40576401 1.99 SGD
In stock
Black 0.7 Knock type 1PC 1 BAB-15F-BB 40576435 1.99 SGD
In stock
Red 0.7 Knock type 1PC 1 BAB-15F-RR 40576444 1.99 SGD
In stock
Red 0.5 Knock type 1PC 1 BAB-15EF-RR 40576417 1.99 SGD
In stock
Blue 0.5 Knock type 1PC 1 BAB-15EF-LL 40576426 1.99 SGD
In stock
Blue 0.7 Knock type 1PC 1 BAB-15F-LL 40576453 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Documents etc.
5
From Japan
On 2015-04-24 15:03:18
It is thin and easy to write
Everyday use
5
From Japan
On 2014-02-13 16:36:51
I always use it. Write taste is smooth and there are also refills, so you can reduce expenses.
This review is about item#40576401.
For office use
5
From Japan
On 2013-01-31 17:07:55
Because it is for office use, it is thin and easy to write
This review is about item#40576401.

Related Products