Buy more than* S$200* and get FREE SHIPPING

Ball Point Pen, "Acro Ball 150" Fine Character

4.75 (4)
Refill
BRFV-10F-B (Black), BRFV-10F-R (Red), BRFV-10F-L (Blue)
Maximum Diameter (phi mm)
11.4
Weight (g)
9.5
Overall Length (mm)
142
Material
Shaft sheath / recycled resin
Type
0.7 Knock type
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 BAB-15F-BB 40576435 1.99 SGD
In stock
Red 1PC 1 BAB-15F-RR 40576444 1.99 SGD
In stock
Blue 1PC 1 BAB-15F-LL 40576453 1.99 SGD
In stock
ADD TO CART

Related Products