Buy more than* S$200* and get FREE SHIPPING

Ball Point Pen Acroball150 Fine Refill

4.75 (4)
Ball Diameter (mm)
0.7
Type
Fine print
Compatible
Acro ball
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 BRFV-10F-R 40576505 1.99 SGD
Shipped after 2018-01-22
Blue 1PC 1 BRFV-10F-L 40576514 1.99 SGD
Shipped after 2018-01-22
Black 1PC 1 BRFV-10F-B 40576496 1.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Clerical work
5
From Japan
On 2017-11-17 15:52:02
It is clerical work. I write many things, so I can write it very smoothly.
This review is about item#40576496.
Memo writing
4
From Japan
On 2017-10-18 15:45:44
I have to write this because the writing taste is stable. I think that it would be even better if you feel cheaper and have a bargain.
This review is about item#40576496.
I highly recommend it.
5
From Japan
On 2016-05-31 14:30:25
The color is also dark and easy to write.
This review is about item#40576496.
Used for memo writing, comment writing
5
From Japan
On 2016-05-24 22:09:57
It is a replacement core of acro ball 150. Acroballs and ballpoint pens are handwritten kana with a good rotation of the tip ball like a letter. The ink color (black) is a dark eye.
This review is about item#40576496.

Related Products