Buy more than* S$200* and get FREE SHIPPING

White Board Marker, Thick

4.89 (9)
Cartridge
P-WMRF8
Nib
5.0 to 12.0mm
Ink
Oil-based pigment (alcohol-based)
Refill
None
Maximum Diameter (phi mm)
28.6
Weight (g)
26.4
Overall Length (mm)
115
Material
Axis cap / recycling resin
...see all
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 1PC 1 WMBM-25J-G 40576566 3.05 SGD
In stock
Orange 1PC 1 WMBM-25J-O 40576557 3.02 SGD
In stock
Blue 1PC 1 WMBM-25J-L 40576541 3.02 SGD
In stock
Black 1PC 1 WMBM-25J-B 40576523 3.02 SGD
In stock
Red 1PC 1 WMBM-25J-R 40576532 3.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Seminar
5
From Japan
On 2017-07-23 22:50:07
Easy to write, easy to see, easy to erase. The color is also brilliant, the core of the pen tip is also quite resistant to wear
This review is about item#40576523.
For whiteboard
5
From Japan
On 2017-07-06 21:16:48
It is tightly thick, writing is smooth and satisfied.
This review is about item#40576523.
Used for contacting the whiteboard
4
From Japan
On 2016-11-25 12:12:26
It took a long time to get used to it because the core was thicker than I expected. Now I am used and feeling good. Easy to use if the grip part is a bit thinner.
This review is about item#40576523.
Write whiteboard menu
5
From Japan
On 2016-10-02 14:09:27
I found a very thick marker here. It is very handy.
This review is about item#40576541.
Used when a lecturer uses a white board in a calligraphy classroom.
5
From Japan
On 2016-08-07 23:12:34
I can see bold letters and I can see well from the back students.
This review is about item#40576523.
Write a menu
5
From Japan
On 2016-05-07 16:38:32
I found this place where I was in trouble because there was not a very thick marker nearby. It is very easy to use and it is convenient to reach it on the net immediately.
This review is about item#40576523.
For outdoor whiteboard guide
5
From Japan
On 2016-03-17 17:35:45
I used POSCA until now, but it was inconvenient to erase. I am currently using it without complaining.
This review is about item#40576523.
On the whiteboard
5
From Japan
On 2015-08-31 14:48:01
It is clearly clearly written and I am very satisfied.
This review is about item#40576523.
Regional sports festival and conference of neighborhood associations
5
From Japan
On 2014-06-28 04:26:35
It's it ~ Butt! It is! I was glad that I could see the characters firmly from far away.
This review is about item#40576523.

Related Products