Buy more than* S$200* and get FREE SHIPPING

White Board Marker, Bold, Round

4.50 (2)
Cartridge
P-WMRF8
Nib
3.2mm
Refill
P-WMTIP-10BM
Maximum Diameter (phi mm)
27.2
Weight (g)
26.5
Overall Length (mm)
115
Material
Axis cap / recycling resin
...see all>
Product Options
ADD TO CART
Ink Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Oily pigment (alcohol-based) Green 1PC 1 WMBM-18BM-G 40576611 2.99 SGD
Shipped after 2018-02-26
Oil-based pigment (alcohol-based) Red 1PC 1 WMBM-18BM-R 40576584 2.99 SGD
Shipped after 2018-02-26
Oil-based pigment (alcohol-based) Blue 1PC 1 WMBM-18BM-L 40576593 2.99 SGD
Shipped after 2018-02-26
Oil-based pigment (alcohol-based) Black 1PC 1 WMBM-18BM-B 40576575 2.99 SGD
Shipped after 2018-02-26
Oil-based pigment (alcohol-based) Orange 1PC 1 WMBM-18BM-O 40576602 2.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Employee's attendance status and schedule creation
4
From Japan
On 2018-01-17 13:32:41
I felt that the line was thinner than I thought, but the one I was using before might have just been feeling it because my core was collapsed. The writing taste is satisfied as well because there is neither color nor transparency
This review is about item#40576575.
In class
5
From Japan
On 2017-09-17 08:51:02
I may be the only one, but the marker makes poor character. Writing tastes cause stress. But, this marker makes me think "I want to write". Writing will be fun. Familiar with the hand, the pen tip is also difficult to collapse. I have used various markers so far, but this is the first time for me to write goods
This review is about item#40576602.

Related Products