Buy more than* S$200* and get FREE SHIPPING

White Board Marker, Bold, Flat

3.00 (2)
Cartridge
P-WMRF8
Nib
3.0 to 6.2mm
Refill
P-WMTIP10BMC
Maximum Diameter (phi mm)
27.2
Weight (g)
26.5
Overall Length (mm)
115
Material
Axis cap / recycling resin
...see all>
Product Options
ADD TO CART
Ink Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Oil-based pigment (alcohol-based) Orange 1PC 1 WMBM-18BMC-O 40576663 2.99 SGD
In stock
Oily pigment (alcohol-based) Green 1PC 1 WMBM-18BMC-G 40576654 2.99 SGD
In stock
Oil-based pigment (alcohol-based) Black 1PC 1 WMBM-18BMC-B 40576627 2.99 SGD
In stock
Oil-based pigment (alcohol-based) Blue 1PC 1 WMBM-18BMC-L 40576645 2.99 SGD
In stock
Oil-based pigment (alcohol-based) Red 1PC 1 WMBM-18BMC-R 40576636 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For company white board
1
From Japan
On 2017-08-25 14:54:28
Since the feeling of use is good, I purchased five special board masters, but ink does not come out even if I exchange it. Is it OK if the core dries? Do I have to replace it while the ink remains? I tried two, but not both. I will not buy a cartridge again.
This review is about item#40576627.
In class
5
From Japan
On 2016-11-04 12:13:52
The thickness can be adjusted depending on the application ·
This review is about item#40576627.

Related Products