Buy more than* S$200* and get FREE SHIPPING

White Board Marker, Small, Round

4.33 (6)
Cartridge
P-WMRF8
Nib
1.7mm
Ink
Oil-based pigment (alcohol-based)
Refill
P-WMTIP-9FM
Line Width (mm)
1.7
Maximum Diameter (phi mm)
24
Weight (g)
23.4
Overall Length (mm)
135
Material
Axis cap / recycling resin
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 1PC 1 WMBM-12FM-G 40576715 1.99 SGD
In stock
Blue 1PC 1 WMBM-12FM-L 40576697 1.99 SGD
In stock
Orange 1PC 1 WMBM-12FM-O 40576706 1.99 SGD
In stock
Black 1PC 1 WMBM-12FM-B 40576672 1.99 SGD
In stock
Red 1PC 1 WMBM-12FM-R 40576681 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Notes to the Whiteboard
4
From Japan
On 2017-10-11 22:06:48
Purchased blue, red and black together with the white board. I thought that the ink is cartridge-replaceable and economical. Because it is medium-sized, it's nice to write even small kanji. If possible, I think that it is okay to attach a magnet as it is optional.
This review is about item#40576672.
Bulletin board
5
From Japan
On 2016-10-15 09:01:18
It is fine in ink and well written and easy to write.
This review is about item#40576681.
Extracurricular activities
5
From Japan
On 2016-07-28 16:45:52
I use it because I use a white board for the meeting. It is recommended because the comfort is also cheap and the price is fine.
This review is about item#40576672.
Fill in the schedule on the white board
5
From Japan
On 2014-09-16 08:40:28
I am satisfied because it is easy to write and easy to erase.
This review is about item#40576672.
Fill in the Whiteboard
4
From Japan
On 2014-02-17 09:47:24
Since only the cartridge of this product was in the company, I repurchased the main body. It seems that I threw away the main body because I tried other products as well. The cartridge is economical, but it is totally overwhelmed if you throw away the main unit. The feeling of use is good.
This review is about item#40576672.
Notice matter
3
From Japan
On 2014-01-15 14:19:19
Very easy to use
This review is about item#40576681.

Related Products