Buy more than* S$200* and get FREE SHIPPING

White Board Marker, Medium Size, Flat

5.00 (2)
Cartridge
P-WMRF8
Nib
2.2 to 5.2mm
Ink
Oil-based pigment (alcohol-based)
Refill
P-WMTIP-9LC
Line Width (mm)
2.2 to 5.2
Maximum Diameter (phi mm)
24
Type
In words
Weight (g)
22.5
Overall Length (mm)
135
Material
Axis cap / recycling resin
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 WMBM-12LC-B 40576724 1.46 SGD
In stock
Red 1PC 1 WMBM-12LC-R 40576733 1.46 SGD
In stock
Blue 1PC 1 WMBM-12LC-L 40576742 1.46 SGD
In stock
Orange 1PC 1 WMBM-12LC-O 40576751 1.46 SGD
In stock
Green 1PC 1 WMBM-12LC-G 40576767 1.46 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fill in the white board for customers
5
From Japan
On 2017-10-20 04:24:30
Looking for a flat center compared to before has become serious. Net orders are saved. Although I have used the round core, you can also write a clean core more clearly. The ink is easy to write well and can be erased cleanly. (I thought it was natural to disappear into beauty, but there are items that are not so.)
This review is about item#40576724.
Fill in the Whiteboard
5
From Japan
On 2014-10-13 08:56:10
It is handy because it is cheap and you can not find a flat core inside.
This review is about item#40576742.

Related Products