Buy more than* S$200* and get FREE SHIPPING

White Board Marker Cartridge

4.69 (16)
Ink
Oil-based pigment (alcohol-based) 6.0mL
Type
Master board dedicated ink cartridge (all common species)
Weight (g)
7.8
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 P-WMRF8-B 40576776 1.99 SGD
In stock
Orange 1PC 1 P-WMRF8-O 40576803 1.99 SGD
In stock
Red 1PC 1 P-WMRF8-R 40576785 1.99 SGD
In stock
Green 1PC 1 P-WMRF8-G 40576812 1.99 SGD
In stock
Blue 1PC 1 P-WMRF8-L 40576794 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.69
16 Customer Reviews
The reviews are automatic translation.
Replenishment
4
From Japan
On 2018-03-08 14:57:29
Because I was using the replacement master, I could purchase the cartridge cheaply.
This review is about item#40576776.
Write on the whiteboard
5
From Japan
On 2018-01-17 01:26:41
I've been using the white board markers of all brands so far, but this is the end. The body also lasts for a long time and I am glad that the cartridge is reasonably affordable.
This review is about item#40576776.
When entering white board
5
From Japan
On 2017-11-07 21:49:11
I will buy the "blue" of the cartridge. Black and red can be purchased at home center anytime. I do not say that blue is out of stock. After all the net mail order is convenient ~
This review is about item#40576785.
As a spare when writing
5
From Japan
On 2017-10-05 20:27:03
I bought it as a spare ink of a whiteboard marker. Both the marker body are very compact, and it is handy because it does not bulk unexpectedly even if you carry the main body, change ink, change core in bulk.
This review is about item#40576776.
Write for whiteboard
2
From Japan
On 2017-08-28 14:29:38
Actually I wanted the body as well. But there is no middle core round core which we feel most usability is good. There was even no replacement core. I want to know the reason why it is not placed. It certainly is not because it competes with our own brand.
This review is about item#40576776.
I will use it for university lessons.
5
From Japan
On 2017-07-14 10:30:38
I use it for a very thick marker in the lecture room. It is very convenient and will continue to be used in the future.
This review is about item#40576794.
Ink change
5
From Japan
On 2017-06-19 18:28:30
Pilot's ink is useful because it is hard to remain on the white board. Since this product is not put in the home center so much, it is saved.
This review is about item#40576776.
When lecturing using a white board
5
From Japan
On 2017-03-18 00:24:50
Shipping fee is too high. The item is too small, but the box is too big. I think there is a cheaper way.
This review is about item#40576776.
For whiteboard markers
5
From Japan
On 2016-06-01 18:27:50
Because it changes only ink, it is economical and eco products.
This review is about item#40576776.
Whiteboard
5
From Japan
On 2016-04-13 17:23:03
It is easy to exchange and very good.
This review is about item#40576785.

Related Products