Buy more than* S$200* and get FREE SHIPPING

Hex Bolt. Nut Set, Steel / Unichrome Plating)Half Screws

Nominal Designation of Screw
M12
Dimensions k (mm)
8
Dimensions e (mm)
21.9
Dimension S (mm)
19
Pitch
1.75
...see all
Product Options
ADD TO CART
Dimensions (Designation d x Length L)(mm) Screw Length (mm) Finishing Material Length (mm) Type Effective Screw Length B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Designation d x Length L)(mm) Screw Length (mm) Finishing Material Length (mm) Type Effective Screw Length B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12 x125 30 Iron / zinc-plated, passivated 125 Half screw 32 1PC 1 M12 x125 40573592 2.33 SGD
In stock
M12 x130 36 Iron / unichrome plating 130 Half thread screw 38 1PC 1 M12 x130 40573601 2.99 SGD
In stock
ADD TO CART

Related Products