Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PS35 LED Lamp E17

4.50 (12)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness
Equivalent to 20W small light bulb
Light Source Color
Natural white color
Rating Life (Hours)
About 40.000
Total Luminous Flux (Lm)
200
Rated Power Consumption (W)
3
Connector
E17
Rated Voltage (V)
100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LDA3NH35E17 40577135 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
illumination
1
From Japan
On 2015-10-03 01:19:37
After installation, it expired in less than 1 year! Is it really a LED! It is distrust.
This review is about item#40577135.
For home use
5
From Japan
On 2015-08-28 15:45:53
Those previously purchased at the supermarket were out of order. Monotaro san's can not cut out 100 hours of service time
This review is about item#40577135.
Town lights such as corridors etc.
5
From Japan
On 2015-07-25 10:15:15
It is quite bright, I think at this price it is pretty good. It was compact, so we could replace it with the same size as conventional incandescent bulb.
This review is about item#40577135.
For interior lighting replacement
5
From Japan
On 2014-08-25 10:01:24
Because there is no home center etc in the vicinity, it is available at relatively affordable price and it is useful.
This review is about item#40577135.
Replace bulb on downlight
4
From Japan
On 2014-06-29 23:40:48
Although it is a replacement from the krypton ball 40 w, it is satisfying because it is very bright. However, it is regrettable that current handling is only the same daylight white as fluorescent light. It was still better if the light bulb color was not handled ....
This review is about item#40577135.
Interior lighting
5
From Japan
On 2014-06-19 19:33:46
It is more bright than I thought and economical to everything. We will continue to exchange LEDs from fluorescent lights in the future.
This review is about item#40577135.
Home electricity
5
From Japan
On 2014-02-06 13:28:08
This feature at this price, it is full enough. I am satisfied because the brightness is also an LED.
This review is about item#40577135.
To the lighting of the house E17 socket.
5
From Japan
On 2014-01-21 20:35:23
There is an impression that LED bulb of E17 socket does not become cheap much. It was data that consumed 3W at this consumption and it was brightness equivalent to 20W, but it is sensibly much brighter than 20W and I am very satisfied.
This review is about item#40577135.
Downlight
5
From Japan
On 2013-11-18 21:21:00
Down light to use all day at night. Energy saving is a condition, but this is very bright and very good!
This review is about item#40577135.
Used with downlight
5
From Japan
On 2013-04-25 08:47:58
Bright and excellent in cost performance
This review is about item#40577135.

Related Products