Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

R50 LED Lamp E17

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness
20W equivalent bulb-shaped
Rating Life (Hours)
About 40.000
Rated Power Consumption (W)
3
Connector
E17
Rated Voltage (V)
100
Weight (g)
43
...see all>
Product Options
ADD TO CART
Light Source Color Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Source Color Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bulb color 180 1PC 1 LDR3LH50E17 40577144 -
Discontinued
[x]
Lunch white 200 1PC 1 LDR3NH50E17 40577153 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used as lighting for floor headstock
4
From Japan
On 2013-11-19 15:21:46
It does not burn even if it touches, yet it is a very good product with energy saving.
This review is about item#40577144.
Processing process in general
5
From Japan
On 2013-08-19 20:26:04
To flowing water! The LED is bright! It is!
This review is about item#40577153.

Related Products