Buy more than* S$200* and get FREE SHIPPING

Ladder Grab Handle

4.00 (1)
Thickness (phi mm)
19
Finishing
Buffing # 400
Dimensions B (mm)
150
Material
SUS304
...see all
Product Options
ADD TO CART
Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 1PC 1 A070B 40980204 78.24 SGD
Shipped after 2017-05-29
400 1PC 1 A072B 40980213 94.50 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Installed as a fall prevention measure of rain water tank manhole entrance.
4
From Japan
On 2014-10-16 05:53:27
It seems that the function as a thrap is sufficient, the price is inexpensive and easy to use, but I would like a variation such as width · width. Also, it is assumed that you use the thrap by inserting it, and you want the back plate also to be vertical as an auction.
This review is about item#40980204.

Related Products