Buy more than* S$200* and get FREE SHIPPING

ST Gutter Band, Hinge Type

4.33 (3)
Finishing
Hairline
Material
SUS304
Accessories
M6x20 stainless steel cross recessed bolts and nuts
...see all>
Product Options
ADD TO CART
Compatible Pipe Dimensions (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Pipe Dimensions (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100A 114 1PC 1 I-03A-100A 40980292 7.80 SGD
In stock
80A 89 1PC 1 I-03A-80A 40980283 7.00 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Typhoon damage repair
5
From Japan
On 2017-11-05 17:23:59
The appearance is strong, the body is strong and good. Fixing of pipes can be kitchened and safe for future typhoons.
This review is about item#40980283.
Repair
3
From Japan
On 2016-06-17 13:19:59
It is a mediocre product, with no particular rating
This review is about item#40980283.
As a thing fixing the prototype jig of the cylinder
5
From Japan
On 2016-05-23 14:01:49
Because the thermal conductivity of the stain was poor, we did not have to struggle with heat measures.
This review is about item#40980283.

Related Products