Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Phosphorescent Tape Aalpha Flash 009

1.00 (1)
Tape Length (mm)
350
Tape Thickness (mm)
0.4 (+/-0.1)
Seal Dimensions (mm)
5x350
Tape Width (mm)
5
Material
Excel documents
Specification
alpha flash 009 use
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(14PC) 1 AF053514 40980475 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
To the safety of the stairs
1
From Japan
On 2015-12-06 00:15:26
Unfortunately it does not shine so much. There are descriptions of indications of tightening according to the staircase width in the package, and it is kind, but if the essential phosphorescent tape does not shine so much. .
This review is about item#40980475.

Related Products