Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Surface Mount Hinge, ST Core

3.50 (2)
Material (vane)
SUS304
Finishing
Hairline
Name
2x76
Material (Shaft)
SUS304
Accessories
Small screws
Application
Fittings etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 K-51-76 09359454 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Warehouse door
4
From Japan
On 2016-11-13 20:17:12
Two years is near, but there is no problem at all. Smooth
This review is about item#40981096.
Setting up doors
3
From Japan
On 2016-07-28 09:36:50
Although there was no problem with the product, I would like to sell it with 2 sets (with screws)
This review is about item#40981096.

Related Products