Buy more than* S$200* and get FREE SHIPPING

Pivot Hinges

Compatible Door Mass (kg)
40 within
Compatible Door Width (mm)
850 following
Compatible Door Thickness (mm)
30 to 36
Compatible Door Height (mm)
1820 or less
Finishing
Stainless
Material
Arm / steel pressed product (t = 0.6) apparent arm / SUS304 bearing seat /SUS304(t=0.4)
Specification
With thrust ball bearing
...see all
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Left 1Set 1 NO.812NL 40981166 49.54 SGD
In stock
- 1Set 1 NO.812NR 40981175 49.54 SGD
Shipped after 2017-07-04
ADD TO CART

Related Products