Buy more than* S$200* and get FREE SHIPPING

Interior Door Lock

5.00 (3)
Material
Zinc
...see all
Product Options
ADD TO CART
Type Mounting Door Thickness (mm) Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Mounting Door Thickness (mm) Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 28 Chrome-plated Silver 1PC 1 310-S0603-SC 40981875 40.82 SGD
Shipped after 2017-03-03
Uchishimejo 28 Chrome-plated Silver 1PC 1 305-S0403-SC 40981832 37.88 SGD
In stock
- 28 Painted bronze 1PC 1 305-S0403-BT 40981823 40.26 SGD
In stock
- 26 to 31 Chrome-plated Silver 1PC 1 301-S0203-SC 40981814 40.82 SGD
Shipped after 2017-03-03
- 26 to 31 Painted bronze 1PC 1 301-S0203-BT 40981805 42.11 SGD
Shipped after 2017-03-01
- 28 Painted bronze 1PC 1 310-S0603-BT 40981866 42.11 SGD
In stock
- 28 Chrome-plated Silver 1PC 1 306-S0403-SC 40981857 37.88 SGD
In stock
- 28 Painted bronze 1PC 1 306-S0403-BT 40981841 40.26 SGD
Shipped after 2017-03-03
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Replacement for, but there was attached to the double sliding door opening and closing lever is damaged
5
From Japan
On 2015-12-29 16:31:09
We are using three of the same goods, but the high places of the opening and closing lever frequent opening and closing is corrupted. But it had kept still only one likely to the use have used before, was replaced with a new one as a precaution. It is a great help at an early delivery date.
This review is about item#40981823.
Since the knob portion was fatigue failure
5
From Japan
On 2014-07-14 19:04:28
Knob part was purchased since the fatigue failure. Also cheaper satisfactory price
This review is about item#40981866.
The key to the front door sliding door
5
From Japan
On 2013-08-02 22:41:36
Original sliding door lock was the AS-44 of Fujisash Co., Ltd. (manufactured by WEST), but because it was already out of print, was purchased in the useless origin whether can be mounted. When the emergency try wearing, we are satisfied with the pat on the dimensional. CL-192CP is the door thickness is 28mm but, + 2mm as can be used even in 30mm because there is a margin. Therefore, it can be fully used as a substitute product of the AS-44.
This review is about item#40981832.

Related Products