Buy more than* S$200* and get FREE SHIPPING

FF System Top Rail

Screw Hole Intervals (mm)
300
Screw Hole
phi5 hole, phi8 dish
Finishing
Amber
Overall Length (mm)
1800
Material
Aluminum extrusion
Specification
Upper frame direct mounting type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FF-150S 40982365 -
Discontinued
[x]
ADD TO CART

Related Products