Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mortise Lock

4.70 (10)
Caution
Do not use entrance, outside, nor bathroom.
Purpose
Wooden door for standard house.
Back Set
51mm
...see all>
Product Options
ADD TO CART
Color Compatible Door Thickness (mm) Finishing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Compatible Door Thickness (mm) Finishing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 30 to 36 SG   1PC 1 TKS51-CYT 40982751 51.99 SGD
In stock
- 28 to 36 Silver   1PC 1 TKS51-L3 40982724 47.99 SGD
In stock
- 28 to 36 Silver   1PC 1 TKS51-L2 40982715 41.99 SGD
Shipped after 2018-06-26
- 28 to 36 Amber   1PC 1 TKS51-L3 40982733 47.99 SGD
In stock
- 28 to 36 Amber   1PC 1 TKS51-P1 40982681 42.99 SGD
In stock
- 28 to 36 Silver   1PC 1 TKS51-P2 40982697 40.99 SGD
In stock
- 28 to 36 Silver   1PC 1 TKS51-P3 40982706 40.99 SGD
In stock
Amber 30 to 36 Amber   1PC 1 TKS51-CYT 40982767 51.99 SGD
In stock
- 28 to 36 Amber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKS51-P1 76014407 -
Discontinued
[x]
- 28 to 36 SG   1PC 1 TKS51-L3 40982742 49.99 SGD
In stock
- 30 to 36 Amber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKS51-CYT 76014267 76.99 SGD
Shipped after 2018-06-26
- 28 to 36 Amber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKS51-L2 76014321 47.99 SGD
Shipped after 2018-06-26
- 28 to 36 Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKS51-L3 76014355 -
Discontinued
[x]
- 28 to 36 Stain Color *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKS51-P2 76014452 41.99 SGD
Shipped after 2018-06-26
- 28 to 36 Stain Color *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKS51-L2 76014337 47.99 SGD
Shipped after 2018-06-26
- 28 to 36 Silver   1PC 1 TKS51-P1 76014391 42.99 SGD
In stock
- 30 to 36 Amber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKS51-CYT 76014294 -
Discontinued
[x]
- 30 to 36 Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKS51-CYT 76014251 76.99 SGD
In stock
- 30 to 36 Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKS51-CYT 76014285 70.99 SGD
Shipped after 2018-06-26
- 30 to 36 SG *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKS51-CYT 76014303 -
Discontinued
[x]
- 28 to 36 SG   1PC 1 TKS51-P1 76014425 42.99 SGD
In stock
- 28 to 36 Stain Color   1PC 1 TKS51-L3 76014373 47.99 SGD
Shipped after 2018-06-26
- 28 to 36 Amber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKS51-P2 76014443 41.99 SGD
Shipped after 2018-06-26
- 28 to 36 Stain Color *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKS51-P3 76014495 41.99 SGD
Shipped after 2018-06-26
- 28 to 36 SG   1PC 1 TKS51-P3 76014504 40.99 SGD
Shipped after 2018-06-26
- 28 to 36 SG *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKS51-L2 76014346 47.99 SGD
Shipped after 2018-06-26
- 28 to 36 Amber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKS51-L3 76014364 -
Discontinued
[x]
- 28 to 36 Stain Color *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKS51-P1 76014416 51.99 SGD
In stock
- 28 to 36 Amber   1PC 1 TKS51-P3 76014486 40.99 SGD
In stock
- 30 to 36 SG *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKS51-CYT 76014276 76.99 SGD
Shipped after 2018-06-26
- 28 to 36 Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKS51-L2 76014312 -
Discontinued
[x]
- 28 to 36 SG *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKS51-L3 76014382 -
Discontinued
[x]
- 28 to 36 Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKS51-P2 76014434 -
Discontinued
[x]
- 28 to 36 SG *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKS51-P2 76014461 41.99 SGD
Shipped after 2018-06-26
- 28 to 36 Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TKS51-P3 76014477 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Living door
5
From Japan
On 2018-01-25 22:49:34
Compared to the lock of the same type that we used to date, the screw was slightly long and could not be tightened to the end.
This review is about item#40982681.
At home DIY.
3
From Japan
On 2017-10-26 16:04:36
Naturally, it is a secret that it is possible to lock it smoothly by installing the attached drawing as a paper pattern, properly setting a mounting hole in the door properly. Because the product itself is delicate, it is subject to extra influence.
This review is about item#76014486.
Joinery work
4
From Japan
On 2017-06-12 18:42:41
Since the coin lock side wears off, I bought it for replacement. Because it is difficult to understand the shape with only the product number, I think that it is easier to understand who has all the photos of the product.
This review is about item#40982706.
To lock the study
5
From Japan
On 2017-03-07 22:51:34
It is used for 30 mm YKK interior door. It was easy and easy to process with a girder of 21 mm. I am very satisfied with the finish like genuine feeling of use.
This review is about item#40982706.
On the sliding door on the second floor
5
From Japan
On 2017-01-25 15:40:35
It was easy to install and could be installed immediately! It is! It is! It is!
This review is about item#40982681.
To the sliding doors (to the toilet)
5
From Japan
On 2016-06-29 16:34:32
It is convenient if there is a plastic lever
This review is about item#40982706.
To the door of the toilet
5
From Japan
On 2016-06-09 16:43:53
How nice
This review is about item#40982724.
I used the toilet entrance from door to sliding door and used it
5
From Japan
On 2016-06-07 18:57:32
Easy to install, relatively easy to install. Also, in emergency, you can unlock from the outside so I think it is safe even at home where elderly people are.
This review is about item#40982697.
Toilet sliding door
5
From Japan
On 2015-10-07 16:51:17
How nice
This review is about item#76014504.
To child lock!
5
From Japan
On 2015-10-04 14:41:51
As the child began to stand up, it was dangerous to open the door of the second floor bedroom without permission, so I purchased and installed it. Since it was attached to the top of the door, it became safe for children to reach out of reach.
This review is about item#40982681.

Related Products