Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Door Wheel, Soundproof

3.00 (1)
Purpose
Indoor wooden fixtures with the exception of the water around
Compatible Rail
AVED rail, AVYD rail, no collar V rail, Lancer V rail, wing rail
Finishing
Wheel / Black, Case / chromate
Dimensions p (mm)
55
Material (case)
Steel
Wheels
Bearing no phi33mmV type
Dimension W (mm)
phi33
Dimension L2 (mm)
45.5
Dimensions D (mm)
16
Dimension S (mm)
7.5
Dimension L1 (mm)
67.5
Dimension H (mm)
25.5
Material (Wheel)
Elastomeric resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 33V 40983047 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for exchanging sliding doors
3
From Japan
On 2015-06-22 16:22:05
I changed it because the door roller of the sliding doors I use about 20 years has broken. Although the size was as shown, the mounting position of the hole was slightly misaligned with the old days. But, it was a little so it's not a problem.
This review is about item#40983047.

Related Products