Buy more than* S$200* and get FREE SHIPPING

Sliding Lock

5.00 (2)
Conformable Glass Thickness (mm)
3 to 6
Key
Three
Space Dimension between Doors (mm)
And (pass each other) 4 or more
Cylinder
4-disc cylinder
Color
Silver
...see all
Product Options
ADD TO CART
Purpose Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Body / zinc die-casting Hawk / Steel - 1PC 1 N200-S 40983406 12.39 SGD
In stock
For glass showcase Body / zinc die casting Hawk / Steel KA(Same key) No.A333 1PC 1 N200-S 40983397 14.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Crime prevention showcase
5
From Japan
On 2016-12-16 10:46:01
Easy-to-use. There was a crime prevention effect only attached.
This review is about item#40983397.
Is the use planned to lock the pesticide vault.
5
From Japan
On 2015-09-23 20:01:35
I bought the type that key comes with three, but it was not included. Was saved will be asked to respond immediately. Administrator 2 people, is a plan to use in the preliminary. Thank you very much.
This review is about item#40983397.

Related Products