Buy more than* S$200* and get FREE SHIPPING

Door Knob

4.50 (2)
Type
No tablet case /
Color
Stainless steel satin eye
Model
Dimple cylinder
Shape
Knob Rose / Tulip knob
Specification
General type: Type I
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D36KN-TRW-32D-I play 40983424 58.44 SGD
Shipped after 2017-06-30
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used to replace the lock on the door at the warehouse entrance
4
From Japan
On 2015-04-20 18:05:02
It was easy to replace. It is safe to have five keys.
This review is about item#40983424.
Our shop is a convenience store. The problem with the door is the door knob, latch trouble.
5
From Japan
On 2013-01-29 12:48:18
When asking with the trouble of the door, I will prepare the basic one. In that case we will bring this item as well.
This review is about item#40983424.

Related Products