Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Shape Type Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Type Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Knob Rose / Tulip knob Lock case / million keyed lock Stainless satin eye Versatility: TA-E 1PC 1 33M-05-TRW-32D-100-TO 40983467 57.99 SGD
In stock
Knob Rose / Tulip knob Tablet case / W lock Kagi-zuke Stainless steel satin eye For multi purpose 1PC 1 33S-05-TRW-32D100ALU 40983476 59.99 SGD
In stock
- Tablet Case / Million lock Kagi-zuke Stainless steel satin eye General versatility: multi purpose type 1PC 1 33M-05-TRW-32D-100ALU 40983451 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Used in the kitchen door
5
From Japan
On 2018-01-08 11:17:26
I used the door locked for 37 years and purchased it, almost the same thing still That's surprising. I could exchange it in about 10 minutes.
This review is about item#40983467.
Exchange of door bowl
5
From Japan
On 2017-06-27 20:26:20
It was cheaper to replace it than to call the locker, because I lost the key. Spare key is also convenient with 3 stickers.
This review is about item#40983467.
Key exchange of selfish
5
From Japan
On 2017-05-04 04:37:32
It was nice to have a key slip and exchange, smooth opening and closing.
This review is about item#40983467.
For replacement
5
From Japan
On 2017-01-05 14:49:24
I purchased it for the first time, but it is pretty good Of course I will purchase again
This review is about item#40983476.
Key exchange of entrance door
5
From Japan
On 2016-11-26 15:46:59
It was necessary to exchange suddenly and it was very helpful because it arrived the day after ordering.
This review is about item#40983442.
Purchase for apartment key exchange
5
From Japan
On 2016-10-14 16:13:25
Exchange time is about 10 minutes, exchange is completed without any trouble in particular. Because it was the same manufacturer, it was easy to exchange.
This review is about item#40983442.
Door knob 1 replacement
5
From Japan
On 2016-10-10 16:26:45
Since the price was cheap, I waited for the goods to arrive with a little uneasy feeling. It was very good at home center's 2,000 yen depreciation. Installation was also the first work as described, but it was smooth just because the pitch of the mounting holes was different.
This review is about item#40983467.
Key exchange of prefabricated houses
5
From Japan
On 2015-05-08 23:06:01
Although it was a key of a lever type, there was no stock, we made it to the same product unavoidably, but it was able to easily exchange without problems.
This review is about item#40983451.

Related Products